Zoro Homepage

Men's Mns Ss Button Down Poplin Shirt, Rb, L, Cotton/Polyester, Button Fronts, 1 Pocket(s), Blue, L

  • Mfr # SP80RB SSLL

  • Zoro # G1361836


product price: $24.35
/ea

Key Features

Size
L
Color
Blue
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP80RB SSLL
Zoro #
G1361836
UPC #
883248463000
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
23 1/4 in
Length
38/8 in
Maximum Neck Size
16 1/2 in
Minimum Chest Size
40 1/2 in
Size-Body Type
Tall
Maximum Chest Size
44 in
Minimum Neck Size
15 5/8 in

Details

Item
Mns Ss Button Down Poplin Shirt, Rb,L
Color
Blue
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Stain Release, Wickability
Gender
Men's
Closure Type
Button Fronts
Type
Collared Work Shirt
Number of Outside Pockets
1
Style
Dress
Series
SP80
Front Closure Type
Buttons
Cleaning and Care Instructions
Industrial Laundry
Moisture-Wicking
Yes
Collar Style
Lined and Banded

Description

Mns Ss Button Down Poplin Shirt, Rb,L, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 23 1/4 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 44 in, Minimum Chest Size 40 1/2 in, Length 38/8 in, Size-Body Type Tall, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.