
Men's Mns Ss Button Down Poplin Shirt, Sv, XL, Cotton/Polyester, Button Fronts, 1 Pocket(s), Silver
Mfr # SP80SV SSLXL
Zoro # G1362061
product price: $23.49
/eaKey Features
Size
XL
Color
Silver
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP80SV SSLXL
Zoro #
G1362061
UPC #
883248463352
Country of Origin
Honduras
Dimensions
Size
XL
Sleeve Length
24 1/4 in
Length
38 1/2 in
Maximum Neck Size
17 1/2 in
Size-Body Type
Tall
Minimum Neck Size
16 5/8 in
Minimum Chest Size
44 1/2 in
Maximum Chest Size
48 in
Description
Mns Ss Button Down Poplin Shirt, Sv,XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Silver, Sleeve Type Short, Sleeve Length 24 1/4 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 44 1/2 in, Length 38 1/2 in, Size-Body Type Tall, Cleaning and Care Instructions Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.