Zoro Homepage

Men's Mns Ss Button Down Poplin Shirt, Wh, L, Cotton/Polyester, Button Fronts, 1 Pocket(s), White, L

  • Mfr # SP80WH SS L

  • Zoro # G1362159


product price: $23.49
/ea

Key Features

Size
L
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP80WH SS L
Zoro #
G1362159
UPC #
883248463406
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
22 1/4 in
Length
34 1/8 in
Maximum Chest Size
44 in
Minimum Neck Size
15 5/8 in
Minimum Chest Size
40 1/2 in
Maximum Neck Size
16 1/2 in
Size-Body Type
Regular

Details

Item
Mns Ss Button Down Poplin Shirt, Wh,L
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Stain Release, Wickability
Gender
Men's
Closure Type
Button Fronts
Style
Dress
Number of Outside Pockets
1
Type
Short
Moisture-Wicking
Yes
Cleaning and Care Instructions
Industrial Laundry
Front Closure Type
Buttons
Series
SP80
Collar Style
Lined and Banded

Description

Mns Ss Button Down Poplin Shirt, Wh,L, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Short, Sleeve Length 22 1/4 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 44 in, Minimum Chest Size 40 1/2 in, Length 34 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.