Mens Navy Quilted Vest Patch Pocket, Cotton/Polyester, Zipper, Navy, 2XL

  • Mfr # VT22NV LN XXL

  • Zoro # G1374838


product price:  $40.59
/ea

Key Features

Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT22NV LN XXL
Zoro #
G1374838
UPC #
036394596140
Country of Origin
Mexico

Dimensions

Size
2XL
Length
32 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in
Size-Body Type
Tall

Details

Item
Mens Navy Quilted Vest Patch Pocket
Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Lining Material
100% Polyester
Number of Pockets
2
Style
Vest
Number of Outside Pockets
2
Features
Bound Bottom Hem and Arm Holes, Side Elastic Insert, Waist Length With Dropped Back, Wrinkle-Resistant Finish
Number of Inside Pockets
0
Includes Lining
Yes
Application
Transportation
Insulated for Cold Conditions
Yes
Series
VT22
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Insulation Material
100% Polyester
Temperature Rating
Not Rated

Description

Mens Navy Quilted Vest Patch Pocket, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material Cotton/Polyester, Style Vest, Includes Lining Yes, Lining Material 100 Percent Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 32 in, Minimum Chest Size 52 in, Size-Body Type Tall, Size 2XL, Maximum Chest Size 54 in, Application Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.