Mens Navy Quilted Vest Patch Pocket, Cotton/Polyester, Zipper, Navy, L

  • Mfr # VT22NV LN L

  • Zoro # G1374810


product price: $40.59
/ea

Key Features

Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT22NV LN L
Zoro #
G1374810
UPC #
036394596096
Country of Origin
Mexico

Dimensions

Size
L
Length
30 in
Maximum Chest Size
46 in
Minimum Chest Size
44 in
Size-Body Type
Tall

Details

Item
Mens Navy Quilted Vest Patch Pocket
Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Lining Material
100% Polyester
Number of Pockets
2
Style
Vest
Features
Bound Bottom Hem and Arm Holes, Side Elastic Insert, Waist Length With Dropped Back, Wrinkle-Resistant Finish
Number of Outside Pockets
2
Application
Transportation
Insulation Material
100% Polyester
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Number of Inside Pockets
0
Temperature Rating
Not Rated
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Series
VT22

Description

Mens Navy Quilted Vest Patch Pocket, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material Cotton/Polyester, Style Vest, Includes Lining Yes, Lining Material 100 Percent Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 30 in, Minimum Chest Size 44 in, Size-Body Type Tall, Size L, Maximum Chest Size 46 in, Application Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.