Men's Pants, Black
Mfr # PX60BK 28 37U
Zoro # G211895430
product price: $43.95
/eaKey Features
Color
Black
Gender
Men's
Number of Pockets
4
Pants Style
Pants
Closure
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PX60BK 28 37U
Zoro #
G211895430
UPC #
-
Country of Origin
Mexico
Dimensions
Inseam Length
37 in
Waist Size - Maximum
28 in
Details
Item
Men's Pants
Color
Black
Gender
Men's
Number of Pockets
4
Pants Style
Pants
Closure
Button
Features
Built-In Flex Panels, Leg Opening Fits Over Work Boots
Fabric Blend
35% Cotton, 65% Polyester
Fabric Style
Woven Stretch
Includes
Pockets
Leg Hem
Unhemmed Leg
Description
Men's Pants, Number of Pockets 4, Color Black, Features Built-In Flex Panels, Leg Opening Fits Over Work Boots, Includes Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.