Men's Pants, Black
Mfr # PX60BK 36 24
Zoro # G111895301
product price: $43.99
/eaKey Features
Color
Black
Gender
Men's
Inseam Length
24 in
Fabric Blend
35% Cotton, 65% Polyester
Pants Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PX60BK 36 24
Zoro #
G111895301
UPC #
-
Country of Origin
Mexico
Dimensions
Inseam Length
24 in
Waist Size - Maximum
36 in
Details
Item
Men's Pants
Color
Black
Gender
Men's
Fabric Blend
35% Cotton, 65% Polyester
Pants Style
Pants
Features
Built-In Flex Panels, Leg Opening Fits Over Work Boots
Closure
Button
Includes
Pockets
Leg Hem
Hemmed Leg
Number of Pockets
4
Fabric Style
Woven Stretch
Description
Men's Pants, Number of Pockets 4, Color Black, Features Built-In Flex Panels, Leg Opening Fits Over Work Boots, Includes Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.