Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Pants, Black

  • Mfr # PX60BK 36 37U

  • Zoro # G311895538


product price: $42.69
/ea

Key Features

Color
Black
Gender
Men's
Leg Hem
Unhemmed Leg
Includes
Pockets
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX60BK 36 37U
Zoro #
G311895538
UPC #
-
Country of Origin
Mexico

Dimensions

Waist Size - Maximum
36 in
Inseam Length
37 in

Details

Item
Men's Pants
Color
Black
Gender
Men's
Leg Hem
Unhemmed Leg
Includes
Pockets
Number of Pockets
4
Closure
Button
Features
Built-In Flex Panels, Leg Opening Fits Over Work Boots
Fabric Blend
35% Cotton, 65% Polyester
Pants Style
Pants
Fabric Style
Woven Stretch

Description

Men's Pants, Number of Pockets 4, Color Black, Features Built-In Flex Panels, Leg Opening Fits Over Work Boots, Includes Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.