Shop RED KAP
See all product information
Create Account
Men's Pants, Black
- Mfr # PX60BK 40 24
- Zoro # G111895493
product price:Â
$
43.99
/ea
Key Features
Color
Black
Gender
Men's
Number of Pockets
4
Inseam Length
24 in
Waist Size - Maximum
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PX60BK 40 24
- Zoro #
- G111895493
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Inseam Length
- 24 in
- Waist Size - Maximum
- 40 in
- Fits Chest Size
- Built-In Flex Panels, Leg Opening Fits Over Work Boots
Details
- Item
- Men's Pants
- Color
- Black
- Gender
- Men's
- Number of Pockets
- 4
- Leg Hem
- Hemmed Leg
- Fabric Blend
- 35% Cotton, 65% Polyester
- Closure
- Button
- Pants Style
- Pants
- Features
- Built-In Flex Panels, Leg Opening Fits Over Work Boots
- Fabric Style
- Woven Stretch
- Includes
- Pockets
- Wire Color
- Black
Description
Men's Pants, Number of Pockets 4, Color Black, Features Built-In Flex Panels, Leg Opening Fits Over Work Boots, Includes Pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.