Men's Pants, Charcoal
Mfr # PX60CH 46 36
Zoro # G611895368
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Color
Charcoal
Gender
Men's
Fabric Style
Woven Stretch
Inseam Length
36 in
Pants Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PX60CH 46 36
Zoro #
G611895368
UPC #
-
Country of Origin
Mexico
Dimensions
Inseam Length
36 in
Waist Size - Maximum
46 in
Details
Item
Men's Pants
Color
Charcoal
Gender
Men's
Fabric Style
Woven Stretch
Pants Style
Pants
Features
Built-In Flex Panels, Leg Opening Fits Over Work Boots
Fabric Blend
35% Cotton, 65% Polyester
Closure
Button
Leg Hem
Hemmed Leg
Number of Pockets
4
Includes
Pockets
Description
Men's Pants, Number of Pockets 4, Color Charcoal, Features Built-In Flex Panels, Leg Opening Fits Over Work Boots, Includes Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.