Men's Pants, Navy
Mfr # PX60NV 32 32
Zoro # G311895286
product price: $43.95
/eaKey Features
Color
Navy
Gender
Men's
Inseam Length
32 in
Number of Pockets
4
Closure
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PX60NV 32 32
Zoro #
G311895286
UPC #
-
Country of Origin
Mexico
Dimensions
Inseam Length
32 in
Waist Size - Maximum
32 in
Details
Item
Men's Pants
Color
Navy
Gender
Men's
Number of Pockets
4
Closure
Button
Fabric Blend
35% Cotton, 65% Polyester
Features
Built-In Flex Panels, Leg Opening Fits Over Work Boots
Includes
Pockets
Leg Hem
Hemmed Leg
Pants Style
Pants
Fabric Style
Woven Stretch
Description
Men's Pants, Number of Pockets 4, Color Navy, Features Built-In Flex Panels, Leg Opening Fits Over Work Boots, Includes Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.