Men's Pants, Navy
Mfr # PX60NV 36 30
Zoro # G211895294
product price: $43.95
/eaKey Features
Color
Navy
Gender
Men's
Leg Hem
Hemmed Leg
Includes
Pockets
Closure
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PX60NV 36 30
Zoro #
G211895294
UPC #
-
Country of Origin
Mexico
Dimensions
Inseam Length
30 in
Waist Size - Maximum
36 in
Details
Item
Men's Pants
Color
Navy
Gender
Men's
Leg Hem
Hemmed Leg
Includes
Pockets
Closure
Button
Fabric Blend
35% Cotton, 65% Polyester
Fabric Style
Woven Stretch
Number of Pockets
4
Pants Style
Pants
Features
Built-In Flex Panels, Leg Opening Fits Over Work Boots
Description
Men's Pants, Number of Pockets 4, Color Navy, Features Built-In Flex Panels, Leg Opening Fits Over Work Boots, Includes Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.