Men's Pants, Navy
Mfr # PX60NV 40 32
Zoro # G711895282
product price: $42.69
/eaKey Features
Color
Navy
Gender
Men's
Fabric Blend
35% Cotton, 65% Polyester
Includes
Pockets
Fabric Style
Woven Stretch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PX60NV 40 32
Zoro #
G711895282
UPC #
-
Country of Origin
Mexico
Dimensions
Inseam Length
32 in
Waist Size - Maximum
40 in
Details
Item
Men's Pants
Color
Navy
Gender
Men's
Fabric Blend
35% Cotton, 65% Polyester
Includes
Pockets
Fabric Style
Woven Stretch
Pants Style
Pants
Features
Built-In Flex Panels, Leg Opening Fits Over Work Boots
Number of Pockets
4
Closure
Button
Leg Hem
Hemmed Leg
Description
Men's Pants, Number of Pockets 4, Color Navy, Features Built-In Flex Panels, Leg Opening Fits Over Work Boots, Includes Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.