Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Pants, Navy

  • Mfr # PX60NV 40 34

  • Zoro # G111895295


product price: $42.69
/ea

Key Features

Color
Navy
Gender
Men's
Leg Hem
Hemmed Leg
Inseam Length
34 in
Fabric Blend
35% Cotton, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX60NV 40 34
Zoro #
G111895295
UPC #
-
Country of Origin
Mexico

Dimensions

Inseam Length
34 in
Waist Size - Maximum
40 in

Details

Item
Men's Pants
Color
Navy
Gender
Men's
Leg Hem
Hemmed Leg
Fabric Blend
35% Cotton, 65% Polyester
Number of Pockets
4
Closure
Button
Pants Style
Pants
Features
Built-In Flex Panels, Leg Opening Fits Over Work Boots
Includes
Pockets
Fabric Style
Woven Stretch

Description

Men's Pants, Number of Pockets 4, Color Navy, Features Built-In Flex Panels, Leg Opening Fits Over Work Boots, Includes Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.