
Men's Pants, Navy, Twill
Mfr # TPM2NV
Zoro # G415825905
product price: $45.79
/eaKey Features
Color
Navy
Gender
Men's
Fabric Style
Twill
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Closure
Button, Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPM2NV
Zoro #
G415825905
UPC #
-
Country of Origin
Haiti
Dimensions
Waist Size - Maximum
33 1/2 in
Inseam Length
28 in
Waist Size - Minimum
32 in
Details
Item
Men's Pants
Color
Navy
Gender
Men's
Fabric Style
Twill
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Closure
Button, Zipper
Features
Blocks 98% of Harmful UV Rays, Concealed Stretch Waistband, Cooling Technology, Machine Washable, Sweat-Wicking
Number of Pockets
9
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Pants Style
Pants
Leg Hem
Hemmed Leg
Description
Men's Pants, Number of Pockets 9, Color Navy, Features Blocks 98 Percent of Harmful UV Rays, Concealed Stretch Waistband, Cooling Technology, Machine Washable, Sweat-Wicking, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.