Shop RED KAP
See all product information
Create Account
Men's Pants, Navy, Twill
- Mfr # TPM2NV
- Zoro # G715824899
product price:Â
$
45.79
/ea
Key Features
Color
Navy
Gender
Men's
Number of Pockets
9
Fabric Style
Twill
Features
Blocks 98% of Harmful UV Rays, Concealed Stretch Waistband, Cooling Technology, Machine Washable, Sweat-Wicking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPM2NV
- Zoro #
- G715824899
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Waist Size - Minimum
- 46 in
- Waist Size - Maximum
- 47 1/2 in
- Inseam Length
- 35 in
- Fits Chest Size
- Blocks 98% of Harmful UV Rays, Concealed Stretch Waistband, Cooling Technology, Machine Washable, Sweat-Wicking
Details
- Item
- Men's Pants
- Color
- Navy
- Gender
- Men's
- Number of Pockets
- 9
- Fabric Style
- Twill
- Features
- Blocks 98% of Harmful UV Rays, Concealed Stretch Waistband, Cooling Technology, Machine Washable, Sweat-Wicking
- Closure
- Button, Zipper
- Includes
- Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
- Fabric Blend
- 13% Cotton, 6% Elastane, 81% Polyester
- Leg Hem
- Hemmed Leg
- Pants Style
- Pants
- Wire Color
- Navy
Description
Men's Pants, Number of Pockets 9, Color Navy, Features Blocks 98 Percent of Harmful UV Rays, Concealed Stretch Waistband, Cooling Technology, Machine Washable, Sweat-Wicking, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.