Shop RED KAP
See all product information
Create Account
Men's Pants, Taupe, Twill
- Mfr # TPM2TP
- Zoro # G115825885
product price:Â
$
45.79
/ea
Key Features
Color
Taupe
Gender
Men's
Closure
Button, Zipper
Fabric Style
Twill
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPM2TP
- Zoro #
- G115825885
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inseam Length
- 26 in
- Waist Size - Maximum
- 49 1/2 in
- Fits Chest Size
- Blocks 98% of Harmful UV Rays, Concealed Stretch Waistband
Details
- Item
- Men's Pants
- Color
- Taupe
- Gender
- Men's
- Closure
- Button, Zipper
- Fabric Style
- Twill
- Includes
- Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
- Fabric Blend
- 13% Cotton, 6% Elastane, 81% Polyester
- Features
- Blocks 98% of Harmful UV Rays, Concealed Stretch Waistband
- Number of Pockets
- 6
- Pants Style
- Pants
- Leg Hem
- Hemmed Leg
- Wire Color
- Taupe
Description
Men's Pants, Number of Pockets 6, Color Taupe, Features Blocks 98 Percent of Harmful UV Rays, Concealed Stretch Waistband, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.