
Men's Pants, Taupe, Twill
Mfr # TPM2TP
Zoro # G415825042
product price: $45.79
/eaKey Features
Color
Taupe
Gender
Men's
Features
Blocks 98% of Harmful UV Rays, Concealed Stretch Waistband
Fabric Style
Twill
Closure
Button, Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPM2TP
Zoro #
G415825042
UPC #
-
Country of Origin
Haiti
Dimensions
Waist Size - Maximum
30 in
Inseam Length
24 in
Details
Item
Men's Pants
Color
Taupe
Gender
Men's
Features
Blocks 98% of Harmful UV Rays, Concealed Stretch Waistband
Fabric Style
Twill
Closure
Button, Zipper
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Number of Pockets
6
Pants Style
Pants
Description
Men's Pants, Number of Pockets 6, Color Taupe, Features Blocks 98 Percent of Harmful UV Rays, Concealed Stretch Waistband, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.