Zoro Homepage

Men's Pants, Taupe, Twill

  • Mfr # TPM2TP

  • Zoro # G415825066


product price: $45.79
/ea

Key Features

Color
Taupe
Gender
Men's
Fabric Style
Twill
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM2TP
Zoro #
G415825066
UPC #
-
Country of Origin
Haiti

Dimensions

Inseam Length
25 in
Waist Size - Maximum
30 in

Details

Item
Men's Pants
Color
Taupe
Gender
Men's
Fabric Style
Twill
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Features
Blocks 98% of Harmful UV Rays, Concealed Stretch Waistband
Closure
Button, Zipper
Number of Pockets
6
Pants Style
Pants

Description

Men's Pants, Number of Pockets 6, Color Taupe, Features Blocks 98 Percent of Harmful UV Rays, Concealed Stretch Waistband, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.