Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Pants, Taupe, Twill

  • Mfr # TPM2TP

  • Zoro # G415826056


product price: $45.79
/ea

Key Features

Color
Taupe
Gender
Men's
Fabric Style
Twill
Features
Concealed Stretch Waistband, Cooling Fabric, Flexible, Machine Washable, Sweat-Wicking, UPF Sun Shield
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Back Pocket, Dual-Layered Hip Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM2TP
Zoro #
G415826056
UPC #
-
Country of Origin
Multiple

Dimensions

Waist Size - Maximum
55 1/2 in
Inseam Length
30 in
Waist Size - Minimum
54 in

Details

Item
Men's Pants
Color
Taupe
Gender
Men's
Fabric Style
Twill
Features
Concealed Stretch Waistband, Cooling Fabric, Flexible, Machine Washable, Sweat-Wicking, UPF Sun Shield
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Back Pocket, Dual-Layered Hip Pockets
Closure
Button, Zipper
Number of Pockets
7
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Leg Hem
Hemmed Leg
Pants Style
Pants

Description

Men's Pants, Number of Pockets 7, Color Taupe, Features Concealed Stretch Waistband, Cooling Fabric, Flexible, Machine Washable, Sweat-Wicking, UPF Sun Shield, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Back Pocket, Dual-Layered Hip Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.