
Men's Pants, Taupe, Twill
Mfr # TPM2TP
Zoro # G415826063
product price: $45.79
/eaKey Features
Color
Taupe
Gender
Men's
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Features
Concealed Stretch Waistband, Cooling Fabric, Flexible, Machine Washable, Sweat-Wicking, UPF Sun Shield
Closure
Button, Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPM2TP
Zoro #
G415826063
UPC #
-
Country of Origin
Multiple
Dimensions
Inseam Length
27 in
Waist Size - Minimum
54 in
Waist Size - Maximum
55 1/2 in
Details
Item
Men's Pants
Color
Taupe
Gender
Men's
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Features
Concealed Stretch Waistband, Cooling Fabric, Flexible, Machine Washable, Sweat-Wicking, UPF Sun Shield
Closure
Button, Zipper
Number of Pockets
7
Fabric Style
Twill
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Back Pocket, Dual-Layered Hip Pockets
Leg Hem
Hemmed Leg
Pants Style
Pants
Description
Men's Pants, Number of Pockets 7, Color Taupe, Features Concealed Stretch Waistband, Cooling Fabric, Flexible, Machine Washable, Sweat-Wicking, UPF Sun Shield, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Back Pocket, Dual-Layered Hip Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.