Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Pants, Taupe, Twill

  • Mfr # TPM2TP

  • Zoro # G415826094


product price: $45.79
/ea

Key Features

Color
Taupe
Gender
Men's
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Back Pocket, Dual-Layered Hip Pockets
Features
Concealed Stretch Waistband, Cooling Fabric, Flexible, Machine Washable, Sweat-Wicking, UPF Sun Shield
Number of Pockets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM2TP
Zoro #
G415826094
UPC #
-
Country of Origin
Multiple

Dimensions

Inseam Length
30 in
Waist Size - Minimum
52 in
Waist Size - Maximum
53 1/2 in

Details

Item
Men's Pants
Color
Taupe
Gender
Men's
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Back Pocket, Dual-Layered Hip Pockets
Features
Concealed Stretch Waistband, Cooling Fabric, Flexible, Machine Washable, Sweat-Wicking, UPF Sun Shield
Number of Pockets
7
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Closure
Button, Zipper
Fabric Style
Twill
Pants Style
Pants
Leg Hem
Hemmed Leg

Description

Men's Pants, Number of Pockets 7, Color Taupe, Features Concealed Stretch Waistband, Cooling Fabric, Flexible, Machine Washable, Sweat-Wicking, UPF Sun Shield, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Back Pocket, Dual-Layered Hip Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.