
Men's Short Sleeve Acura Tech Shirt, 65% Polyester/35% Cotton, Button Fronts, Navy/Gray, L
Mfr # SP24AA SSLL
Zoro # G1355527
product price: $32.79
/eaKey Features
Color
Navy/Gray
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Closure Type
Button Fronts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP24AA SSLL
Zoro #
G1355527
UPC #
883248721483
Country of Origin
Honduras
Dimensions
Size
L
Size-Body Type
Tall
Details
Item
Short Sleeve Acura Tech Shirt
Color
Navy/Gray
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Closure Type
Button Fronts
Style
Tech Shirt
Description
U Ss Acura Tech Shirt-Navy/Gray,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.