
Men's Short Sleeve Automotive Tech Shirt, 65% Polyester/35% Cotton, Button Fronts, Multi, XL
Mfr # SP24AC SS XL
Zoro # G1354486
product price: $31.79
/eaKey Features
Color
Multi
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Closure Type
Button Fronts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP24AC SS XL
Zoro #
G1354486
UPC #
036394869220
Country of Origin
Honduras
Dimensions
Size
XL
Size-Body Type
Regular
Details
Item
Short Sleeve Automotive Tech Shirt
Color
Multi
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Closure Type
Button Fronts
Style
Tech Shirt
Description
Mns S/S Generic Automotive Shirt,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.