Men's Short Sleeve Dress Shirt, Cotton, Button Fronts, 1 Pocket(s), Navy/Stone, L

  • Mfr # SC64NV SS L

  • Zoro # G1343925


product price:  $33.99
/ea

Key Features

Size
L
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC64NV SS L
Zoro #
G1343925
UPC #
036394954346
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
12 1/4 in
Length
34 1/8 in
Maximum Neck Size
16 1/2 in
Maximum Chest Size
44 in
Minimum Neck Size
15 5/8 in
Minimum Chest Size
40 1/2 in
Size-Body Type
Regular

Details

Item
Short Sleeve Dress Shirt
Color
Navy/Stone
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Double Needle Armhole, Easy Care, Topstitched Yoke, Wrinkle-Resistant, Box Pleat Back
Gender
Men's
Closure Type
Button Fronts
Style
Dress
Number of Outside Pockets
1
Type
Collared Work Shirt
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Pocket Locations
Chest
Collar Style
Two Piece
Front Closure Type
Buttons
Series
SC64

Description

Mns Ss Cotton Dress Shirt,L, Gender Men's, Style Dress, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Navy/Stone, Sleeve Type Short, Sleeve Length 12 1/4 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 44 in, Minimum Chest Size 40 1/2 in, Length 34 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.