Men's Short Sleeve Dress Shirt, Cotton, Button Fronts, 1 Pocket(s), Stone/Navy, 2XL

  • Mfr # SC64ST SS XXL

  • Zoro # G1344029


product price:  $33.99
/ea

Key Features

Size
2XL
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC64ST SS XXL
Zoro #
G1344029
UPC #
036394954773
Country of Origin
Multiple

Dimensions

Size
2XL
Sleeve Length
12 3/4 in
Length
34 7/8 in
Maximum Neck Size
18 1/2 in
Minimum Chest Size
48 1/2 in
Minimum Neck Size
17 5/8 in
Maximum Chest Size
52 in
Size-Body Type
Regular

Details

Item
Short Sleeve Dress Shirt
Color
Stone/Navy
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Double Needle Armhole, Easy Care, Topstitched Yoke, Wrinkle-Resistant, Box Pleat Back
Gender
Men's
Closure Type
Button Fronts
Style
Dress
Number of Outside Pockets
1
Type
Collared Work Shirt
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Front Closure Type
Buttons
Series
SC64
Collar Style
Two Piece
Pocket Locations
Chest

Description

Mns Ss Cotton Dress Shirt,XXL, Gender Men's, Style Dress, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Stone/Navy, Sleeve Type Short, Sleeve Length 12 3/4 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 52 in, Minimum Chest Size 48 1/2 in, Length 34 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.