Zoro Homepage

Men's Short Sleeve Polo, Polyester, Button, 2 Pocket(s), Black, 2XL

  • Mfr # SK90BK SS XXL

  • Zoro # G1592136


product price: $26.79
/ea

Key Features

Color
Black
Material
Polyester
Fabric Weight
5.3 oz/sq yd
Fit
Relaxed Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK90BK SS XXL
Zoro #
G1592136
UPC #
763303291758
Country of Origin
Multiple

Dimensions

Size
2XL
Sleeve Length
10 1/2 in
Length
Regular
Fits Chest Size
49 1/2 in to 54 in
Size-Body Type
Regular
Maximum Chest Size
54 in
Minimum Chest Size
49 1/2 in
Maximum Neck Size
20 1/2 in

Details

Item
Short Sleeve Polo
Color
Black
Material
Polyester
Fabric Weight
5.3 oz/sq yd
Fit
Relaxed Fit
Pockets
2
Features
Snag Resistance, Superior Color Retention, Wicking
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Polo
Type
Polo
Application
Construction, Distribution, Manufacturing, Transportation
Tag-less
Yes
Collar Style
Banded
Moisture-Wicking
Yes
Pocket Locations
Left Sleeve
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Front Closure Type
Buttons
Series
Flex

Description

Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Black, Sleeve Type Short, Sleeve Length 10 1/2 in, Size 2XL, Maximum Neck Size 20 1/2 in, Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in, Length Regular, Size-Body Type Regular, Application Construction, Distribution, Manufacturing, Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.