Zoro Homepage

Men's Short Sleeve Polo, Polyester, Button, 2 Pocket(s), Black, 4XL

  • Mfr # SK92BK SS 4XL

  • Zoro # G1590928


product price: $28.89
/ea

Key Features

Size
4XL
Color
Black
Material
Polyester
Fabric Weight
5.3 oz/sq yd
Fit
Relaxed Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK92BK SS 4XL
Zoro #
G1590928
UPC #
763303329734
Country of Origin
Multiple

Dimensions

Size
4XL
Sleeve Length
22 7/8 in
Fits Chest Size
58 1/2 in to 63 in
Length
Regular
Maximum Neck Size
22 1/2 in
Size-Body Type
Regular
Maximum Chest Size
63 in
Minimum Chest Size
58 1/2 in

Details

Item
Short Sleeve Polo
Color
Black
Material
Polyester
Fabric Weight
5.3 oz/sq yd
Fit
Relaxed Fit
Pockets
2
Features
Performance Fabric Includes Superior Color Retention, Snag Resistance
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Polo
Type
Polo
Pocket Locations
Left Sleeve
Moisture-Wicking
Yes
Series
Flex
Collar Style
Self-Fabric Convertible
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Tag-less
Yes

Description

Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Black, Sleeve Type Short, Sleeve Length 22 7/8 in, Size 4XL, Maximum Neck Size 22 1/2 in, Maximum Chest Size 63 in, Minimum Chest Size 58 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.