Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Polo, Polyester, Button, 2 Pocket(s), Black, S

  • Mfr # SK90BK SS S

  • Zoro # G1592151


product price: $27.19
/ea

Key Features

Size
S
Color
Black
Material
Polyester
Fabric Weight
5.3 oz/sq yd
Fit
Relaxed Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK90BK SS S
Zoro #
G1592151
UPC #
763303291734
Country of Origin
Multiple

Dimensions

Size
S
Sleeve Length
8 1/2 in
Fits Chest Size
35 in to 38 in
Length
Regular
Minimum Chest Size
35 in
Size-Body Type
Regular
Maximum Neck Size
16 1/2 in
Maximum Chest Size
38 in

Details

Item
Short Sleeve Polo
Color
Black
Material
Polyester
Fabric Weight
5.3 oz/sq yd
Fit
Relaxed Fit
Pockets
2
Features
Snag Resistance, Superior Color Retention, Wicking
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Type
Polo
Style
Polo
Front Closure Type
Buttons
Pocket Locations
Left Sleeve
Application
Construction, Distribution, Manufacturing, Transportation
Series
Flex
Tag-less
Yes
Collar Style
Banded
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil

Description

Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Black, Sleeve Type Short, Sleeve Length 8 1/2 in, Size S, Maximum Neck Size 16 1/2 in, Maximum Chest Size 38 in, Minimum Chest Size 35 in, Length Regular, Size-Body Type Regular, Application Construction, Distribution, Manufacturing, Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.