Men's Short Sleeve Polo, Polyester, Button, 2 Pocket(s), Gray, M
Mfr # SK90GY SS M
Zoro # G1592075
product price: $27.49
/eaKey Features
Size
M
Color
Gray
Material
Polyester
Fabric Weight
5.3 oz/sq yd
Fit
Relaxed Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK90GY SS M
Zoro #
G1592075
UPC #
763303291819
Country of Origin
Multiple
Dimensions
Size
M
Sleeve Length
9 1/2 in
Fits Chest Size
38 in to 41 in
Length
Regular
Size-Body Type
Regular
Maximum Chest Size
41 in
Maximum Neck Size
17 1/2 in
Minimum Chest Size
38 in
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Gray, Sleeve Type Short, Sleeve Length 9 1/2 in, Size M, Maximum Neck Size 17 1/2 in, Maximum Chest Size 41 in, Minimum Chest Size 38 in, Length Regular, Size-Body Type Regular, Application Construction, Distribution, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.