Zoro Homepage

Men's Short Sleeve Polo, Polyester, Button, 2 Pocket(s), Medium Blue, 5XL

  • Mfr # SK90MB SS 5XL

  • Zoro # G1592039


product price: $27.29
/ea

Key Features

Material
Polyester
Fabric Weight
5.3 oz/sq yd
Fit
Relaxed Fit
Pockets
2
Features
Snag Resistance, Superior Color Retention, Wicking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK90MB SS 5XL
Zoro #
G1592039
UPC #
763303291871
Country of Origin
Multiple

Dimensions

Size
5XL
Sleeve Length
10 1/2 in
Length
Regular
Fits Chest Size
63 in to 67 1/2 in
Maximum Chest Size
67 1/2 in
Size-Body Type
Regular
Maximum Neck Size
23 1/2 in
Minimum Chest Size
63 in

Description

Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Medium Blue, Sleeve Type Short, Sleeve Length 10 1/2 in, Size 5XL, Maximum Neck Size 23 1/2 in, Maximum Chest Size 67 1/2 in, Minimum Chest Size 63 in, Length Regular, Size-Body Type Regular, Application Construction, Distribution, Manufacturing, Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.