Zoro Homepage

Men's Short Sleeve Polo, Polyester, Button, 2 Pocket(s), Navy, M

  • Mfr # SK90NV SS M

  • Zoro # G1591899


product price: $27.75
/ea

Key Features

Size
M
Material
Polyester
Fabric Weight
5.3 oz/sq yd
Fit
Relaxed Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK90NV SS M
Zoro #
G1591899
UPC #
763303291994
Country of Origin
Multiple

Dimensions

Size
M
Sleeve Length
9 1/2 in
Length
Regular
Fits Chest Size
38 in to 41 in
Minimum Chest Size
38 in
Maximum Neck Size
17 1/2 in
Maximum Chest Size
41 in
Size-Body Type
Regular

Description

Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Navy, Sleeve Type Short, Sleeve Length 9 1/2 in, Size M, Maximum Neck Size 17 1/2 in, Maximum Chest Size 41 in, Minimum Chest Size 38 in, Length Regular, Size-Body Type Regular, Application Construction, Distribution, Manufacturing, Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.