Men's Short Sleeve Polo, Polyester, Button, 2 Pocket(s), Red, 2XL
Mfr # SK92RD SS XXL
Zoro # G1590401
product price: $31.69
/eaKey Features
Size
2XL
Color
Red
Material
Polyester
Fabric Weight
5.3 oz/sq yd
Fit
Relaxed Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK92RD SS XXL
Zoro #
G1590401
UPC #
763303330259
Country of Origin
Multiple
Dimensions
Size
2XL
Sleeve Length
21 5/8 in
Fits Chest Size
49 1/2 in to 54 in
Length
Regular
Maximum Chest Size
54 in
Maximum Neck Size
20 1/2 in
Size-Body Type
Regular
Minimum Chest Size
49 1/2 in
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Red, Sleeve Type Short, Sleeve Length 21 5/8 in, Size 2XL, Maximum Neck Size 20 1/2 in, Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.