Zoro Homepage

Men's Short Sleeve Polo, Polyester, Button, 2 Pocket(s), Red, XL

  • Mfr # SK90RD SS XL

  • Zoro # G1591698


product price: $29.99
/ea

Key Features

Color
Red
Material
Polyester
Fabric Weight
5.3 oz/sq yd
Fit
Relaxed Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK90RD SS XL
Zoro #
G1591698
UPC #
763303292199
Country of Origin
Multiple

Dimensions

Size
XL
Sleeve Length
10 1/2 in
Fits Chest Size
45 in to 49 1/2 in
Length
Regular
Maximum Neck Size
19 1/2 in
Minimum Chest Size
45 in
Maximum Chest Size
49 1/2 in
Size-Body Type
Regular

Description

Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Red, Sleeve Type Short, Sleeve Length 10 1/2 in, Size XL, Maximum Neck Size 19 1/2 in, Maximum Chest Size 49 1/2 in, Minimum Chest Size 45 in, Length Regular, Size-Body Type Regular, Application Construction, Distribution, Manufacturing, Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.