Zoro Homepage

Men's Short Sleeve Polo, Polyester, Button, 2 Pocket(s), Royal Blue, L

  • Mfr # SK92RB SS L

  • Zoro # G1590535


product price: $29.39
/ea

Key Features

Size
L
Material
Polyester
Fabric Weight
5.3 oz/sq yd
Fit
Relaxed Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK92RB SS L
Zoro #
G1590535
UPC #
763303330129
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
19 1/2 in
Fits Chest Size
41 in to 45 in
Length
Regular
Maximum Chest Size
45 in
Maximum Neck Size
18 1/2 in
Minimum Chest Size
41 in
Size-Body Type
Regular

Details

Item
Short Sleeve Polo
Color
Royal Blue
Material
Polyester
Fabric Weight
5.3 oz/sq yd
Fit
Relaxed Fit
Pockets
2
Features
Performance Fabric Includes Superior Color Retention, Snag Resistance
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Polo
Type
Polo
Tag-less
Yes
Collar Style
Self-Fabric Convertible
Series
Flex
Front Closure Type
Buttons
Pocket Locations
Left Sleeve
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil

Description

Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Royal Blue, Sleeve Type Short, Sleeve Length 19 1/2 in, Size L, Maximum Neck Size 18 1/2 in, Maximum Chest Size 45 in, Minimum Chest Size 41 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.