Zoro Homepage

Men's Short Sleeve Polo, Polyester, Button, 2 Pocket(s), White, 6XL

  • Mfr # SK90WH SS 6XL

  • Zoro # G1591558


product price: $28.59
/ea

Key Features

Color
White
Material
Polyester
Fabric Weight
5.3 oz/sq yd
Fit
Relaxed Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK90WH SS 6XL
Zoro #
G1591558
UPC #
763303292335
Country of Origin
Multiple

Dimensions

Size
6XL
Sleeve Length
10 1/2 in
Length
Regular
Fits Chest Size
67 1/2 in to 72 in
Maximum Chest Size
72 in
Minimum Chest Size
67 1/2 in
Maximum Neck Size
24 1/2 in
Size-Body Type
Regular

Details

Item
Short Sleeve Polo
Color
White
Material
Polyester
Fabric Weight
5.3 oz/sq yd
Fit
Relaxed Fit
Pockets
2
Features
Snag Resistance, Superior Color Retention, Wicking
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Polo
Type
Polo
Collar Style
Banded
Tag-less
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Moisture-Wicking
Yes
Series
Flex
Pocket Locations
Left Sleeve
Application
Construction, Distribution, Manufacturing, Transportation
Front Closure Type
Buttons

Description

Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color White, Sleeve Type Short, Sleeve Length 10 1/2 in, Size 6XL, Maximum Neck Size 24 1/2 in, Maximum Chest Size 72 in, Minimum Chest Size 67 1/2 in, Length Regular, Size-Body Type Regular, Application Construction, Distribution, Manufacturing, Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.