Zoro Homepage

Men's Short Sleeve Polo, Polyester, Button Fronts, 0 Pocket(s), Gray, 3XL

  • Mfr # SK96CH SS 3XL

  • Zoro # G7513351


product price: $23.49
/ea

Key Features

Size
3XL
Color
Gray
Material
Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Relaxed Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK96CH SS 3XL
Zoro #
G7513351
UPC #
00036394932566
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
10 7/8 in
Fits Chest Size
54 in to 58 in
Length
32 in
Minimum Chest Size
54 in
Size-Body Type
Regular
Maximum Chest Size
58 1/2 in

Details

Item
Short Sleeve Polo
Color
Gray
Material
Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Relaxed Fit
Pockets
0
Features
Lightweight, Straight Hem
Gender
Men's
Closure Type
Button Fronts
Series
Flex
Number of Outside Pockets
0
Style
Polo
Type
Polo
Front Closure Type
Buttons
Moisture-Wicking
Yes
Tag-less
Yes
Collar Style
Rib Knit
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil

Description

Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Gray, Sleeve Type Short, Sleeve Length 10 7/8 in, Size 3XL, Maximum Chest Size 58 1/2 in, Minimum Chest Size 54 in, Length 32 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Rib Knit, Features Lightweight, Straight Hem, Moisture-Wicking Yes, Series Flex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.