Men's Short Sleeve Polo, Polyester, Button Fronts, 0 Pocket(s), Gray, 4XL
Mfr # SK9TCH SS 4XL
Zoro # G803481003
product price: $30.15
/eaKey Features
Size
4XL
Color
Gray
Material
Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Relaxed Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK9TCH SS 4XL
Zoro #
G803481003
UPC #
-
Country of Origin
Multiple
Dimensions
Size
4XL
Sleeve Length
11 1/8 in
Minimum Chest Size
58 1/2 in
Length
33 in
Size-Body Type
Regular
Maximum Chest Size
63 in
Details
Item
Short Sleeve Polo
Color
Gray
Material
Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Relaxed Fit
Pockets
0
Gender
Men's
Closure Type
Button Fronts
Front Closure Type
Buttons
Number of Outside Pockets
0
Style
Polo
Series
SK9T
Type
Polo
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Gray, Sleeve Type Short, Sleeve Length 11 1/8 in, Size 4XL, Maximum Chest Size 63 in, Minimum Chest Size 58 1/2 in, Length 33 in, Size-Body Type Regular, Series SK9T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.