Men's Short Sleeve Polo, Polyester, Button Fronts, 0 Pocket(s), Gray, 5XL
Mfr # SK9TCH SS 5XL
Zoro # G103481000
product price: $30.15
/eaKey Features
Size
5XL
Color
Gray
Material
Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Relaxed Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK9TCH SS 5XL
Zoro #
G103481000
UPC #
-
Country of Origin
Multiple
Dimensions
Size
5XL
Sleeve Length
11 3/8 in
Size-Body Type
Regular
Maximum Chest Size
60 1/2 in
Length
34 in
Minimum Chest Size
62 1/2 in
Details
Item
Short Sleeve Polo
Color
Gray
Material
Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Relaxed Fit
Pockets
0
Gender
Men's
Closure Type
Button Fronts
Series
SK9T
Number of Outside Pockets
0
Front Closure Type
Buttons
Style
Polo
Type
Polo
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Gray, Sleeve Type Short, Sleeve Length 11 3/8 in, Size 5XL, Maximum Chest Size 60 1/2 in, Minimum Chest Size 62 1/2 in, Length 34 in, Size-Body Type Regular, Series SK9T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.