Men's Short Sleeve Polo, Polyester, Button Fronts, 0 Pocket(s), Gray, 6XL
Mfr # SK9TCH SS 6XL
Zoro # G503480993
product price: $30.15
/eaKey Features
Size
6XL
Color
Gray
Material
Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Relaxed Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK9TCH SS 6XL
Zoro #
G503480993
UPC #
-
Country of Origin
Multiple
Dimensions
Size
6XL
Sleeve Length
11 5/8 in
Length
35 in
Minimum Chest Size
66 1/2 in
Maximum Chest Size
63 1/2 in
Size-Body Type
Regular
Details
Item
Short Sleeve Polo
Color
Gray
Material
Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Relaxed Fit
Pockets
0
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
0
Series
SK9T
Front Closure Type
Buttons
Style
Polo
Type
Polo
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Gray, Sleeve Type Short, Sleeve Length 11 5/8 in, Size 6XL, Maximum Chest Size 63 1/2 in, Minimum Chest Size 66 1/2 in, Length 35 in, Size-Body Type Regular, Series SK9T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.