Zoro Homepage

Men's Short Sleeve Poplin Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), Light Tan, 3XL

  • Mfr # SP24LT SSL3XL

  • Zoro # G1357085


product price: $19.49
/ea

Key Features

Size
3XL
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP24LT SSL3XL
Zoro #
G1357085
UPC #
036394070381
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
12 1/4 in
Length
34 1/2 in
Maximum Chest Size
56 in
Size-Body Type
Tall
Maximum Neck Size
19 1/2 in
Minimum Chest Size
53 1/2 in
Minimum Neck Size
18 5/8 in

Description

Mens Ss Lt Tan Poplin Work Shirt,3XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Tan, Sleeve Type Short, Sleeve Length 12 1/4 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 34 1/2 in, Size-Body Type Tall, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.