Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Poplin Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), Light Tan, 4XL

  • Mfr # SP24LT SSL4XL

  • Zoro # G1357091


product price: $19.49
/ea

Key Features

Size
4XL
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP24LT SSL4XL
Zoro #
G1357091
UPC #
036394070398
Country of Origin
Multiple

Dimensions

Size
4XL
Sleeve Length
12 1/2 in
Length
34 3/4 in
Maximum Neck Size
20 1/2 in
Size-Body Type
Tall
Minimum Neck Size
19 5/8 in
Maximum Chest Size
59 in
Minimum Chest Size
56 1/2 in

Details

Item
Short Sleeve Poplin Work Shirt
Color
Light Tan
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Men's
Closure Type
Button Fronts
Type
Collared Work Shirt
Style
Work Shirt
Number of Outside Pockets
2
Moisture-Wicking
Yes
Pattern
Solid
Pocket Locations
Chest
Collar Style
Two Piece
Front Closure Type
Buttons
Series
SP24
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Application
Industrial

Description

Mens Ss Lt Tan Poplin Work Shirt,4XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Tan, Sleeve Type Short, Sleeve Length 12 1/2 in, Size 4XL, Minimum Neck Size 19 5/8 in, Maximum Neck Size 20 1/2 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 34 3/4 in, Size-Body Type Tall, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.