Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Poplin Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), Petrol Blue

  • Mfr # SP24MB SS 6XL

  • Zoro # G1357198


product price: $19.49
/ea

Key Features

Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Touchtex(TM) Technology With Superior Color Retention
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP24MB SS 6XL
Zoro #
G1357198
UPC #
036394542369
Country of Origin
Multiple

Dimensions

Size
6XL
Sleeve Length
12 in
Length
33 3/4 in
Minimum Chest Size
57 1/2 in
Size-Body Type
Regular
Maximum Chest Size
60 in
Maximum Neck Size
22 1/2 in
Minimum Neck Size
21 5/8 in

Details

Item
Short Sleeve Poplin Work Shirt
Color
Petrol Blue
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
2
Type
Collared Work Shirt
Style
Work Shirt
Application
Industrial
Collar Style
Two Piece
Pattern
Solid
Front Closure Type
Buttons
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Series
SP24
Pocket Locations
Chest

Description

Mens Ss Petrol Blue Work Shirt,6XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Petrol Blue, Sleeve Type Short, Sleeve Length 12 in, Size 6XL, Minimum Neck Size 21 5/8 in, Maximum Neck Size 22 1/2 in, Maximum Chest Size 60 in, Minimum Chest Size 57 1/2 in, Length 33 3/4 in, Size-Body Type Regular, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.