Zoro Homepage

Men's Short Sleeve Shirt, Cotton/Polyester, Button, No Pocket(s), White, 2XL

  • Mfr # SP26WH SSLXXL

  • Zoro # G4347201


product price: $18.29
/ea

Key Features

Size
2XL
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Classic Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP26WH SSLXXL
Zoro #
G4347201
UPC #
036394876662
Country of Origin
Honduras

Dimensions

Size
2XL
Sleeve Length
12 in
Neck Size
17-5/8 to 18-1/2 in
Fits Chest Size
48 1/2 in to 52 in
Length
34 1/4 in
Minimum Neck Size
17 5/8 in
Maximum Neck Size
18 1/2 in
Maximum Chest Size
53 in
Size-Body Type
Tall
Minimum Chest Size
50 1/2 in

Details

Item
Short Sleeve Shirt
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Classic Fit
Pockets
No
Features
Lightweight, Stain Release, Wicks Away Sweat
Gender
Men's
Closure Type
Button
Type
Collared Work Shirt
Style
Work Shirt
Standards
Food Processing Requirements
Number of Outside Pockets
0
Collar Style
Two Piece
Application
Food Processing
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Series
SP26
Front Closure Type
Snap
Moisture-Wicking
Yes

Description

Short Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color White, Sleeve Type Short, Sleeve Length 12 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 1/4 in, Size-Body Type Tall, Application Food Processing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.