Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Shirt, Cotton/Polyester, Button, No Pocket(s), White, 3XL

  • Mfr # SP26WH SS 3XL

  • Zoro # G4347156


product price: $18.29
/ea

Key Features

Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Classic Fit
Pockets
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP26WH SS 3XL
Zoro #
G4347156
UPC #
036394876556
Country of Origin
Honduras

Dimensions

Size
3XL
Sleeve Length
11 1/2 in
Neck Size
18-5/8 to 19-1/2 in
Fits Chest Size
52 1/2 in to 56 in
Maximum Chest Size
56 in
Maximum Neck Size
19 1/2 in
Size-Body Type
Regular
Minimum Chest Size
53 1/2 in
Minimum Neck Size
18 5/8 in

Details

Item
Short Sleeve Shirt
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Classic Fit
Pockets
No
Features
Lightweight, Stain Release, Wicks Away Sweat
Gender
Men's
Closure Type
Button
Standards
Food Processing Requirements
Type
Collared Work Shirt
Style
Work Shirt
Number of Outside Pockets
0
Moisture-Wicking
Yes
Collar Style
Two Piece
Series
SP26
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Front Closure Type
Snap
Application
Food Processing

Description

Short Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color White, Sleeve Type Short, Sleeve Length 11 1/2 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Size-Body Type Regular, Application Food Processing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.