Zoro Homepage

Men's Short Sleeve Shirt, Cotton/Polyester, Button, No Pocket(s), White, L

  • Mfr # SP26WH SS L

  • Zoro # G4347174


product price: $18.29
/ea

Key Features

Size
L
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Classic Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP26WH SS L
Zoro #
G4347174
UPC #
036394876495
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
10 1/2 in
Neck Size
15-5/8 to 16-1/2 in
Fits Chest Size
40 1/2 in to 44 in
Length
32 3/8 in
Minimum Neck Size
15 5/8 in
Minimum Chest Size
42 1/2 in
Maximum Neck Size
16 1/2 in
Size-Body Type
Regular
Maximum Chest Size
46 in

Details

Item
Short Sleeve Shirt
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Classic Fit
Pockets
No
Features
Lightweight, Stain Release, Wicks Away Sweat
Gender
Men's
Closure Type
Button
Type
Collared Work Shirt
Number of Outside Pockets
0
Standards
Food Processing Requirements
Style
Work Shirt
Collar Style
Two Piece
Front Closure Type
Snap
Series
SP26
Moisture-Wicking
Yes
Application
Food Processing
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil

Description

Short Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color White, Sleeve Type Short, Sleeve Length 10 1/2 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Food Processing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.