Men's Short Sleeve Shirt, Cotton/Polyester, Button, No Pocket(s), White, L
Mfr # SP26WH SSLL
Zoro # G4347183
product price: $18.29
/eaKey Features
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Classic Fit
Pockets
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP26WH SSLL
Zoro #
G4347183
UPC #
036394876624
Country of Origin
Honduras
Dimensions
Size
L
Sleeve Length
11 1/2 in
Fits Chest Size
40 1/2 in to 44 in
Neck Size
15-1/2 to 16-1/2 in
Length
33 3/4 in
Minimum Neck Size
15 5/8 in
Maximum Chest Size
46 in
Maximum Neck Size
16 1/2 in
Minimum Chest Size
42 1/2 in
Size-Body Type
Tall
Description
Short Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color White, Sleeve Type Short, Sleeve Length 11 1/2 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 33 3/4 in, Size-Body Type Tall, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.