Zoro Homepage

Men's Short Sleeve Shirt, Cotton/Polyester, Button, No Pocket(s), White, S

  • Mfr # SP26WH SS S

  • Zoro # G4347226


product price: $18.29
/ea

Key Features

Size
S
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Classic Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP26WH SS S
Zoro #
G4347226
UPC #
036394876518
Country of Origin
Honduras

Dimensions

Size
S
Sleeve Length
10 in
Fits Chest Size
32 1/2 in to 36 in
Neck Size
13-1/2 to 14-1/2 in
Length
31 3/4 in
Minimum Chest Size
34 1/2 in
Minimum Neck Size
13 5/8 in
Size-Body Type
Regular
Maximum Chest Size
38 in
Maximum Neck Size
14 1/2 in

Details

Item
Short Sleeve Shirt
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Classic Fit
Pockets
No
Features
Lightweight, Stain Release, Wicks Away Sweat
Gender
Men's
Closure Type
Button
Standards
Food Processing Requirements
Type
Collared Work Shirt
Number of Outside Pockets
0
Style
Work Shirt
Application
Food Processing
Collar Style
Two Piece
Moisture-Wicking
Yes
Front Closure Type
Snap
Series
SP26
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil

Description

Short Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color White, Sleeve Type Short, Sleeve Length 10 in, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Application Food Processing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.