Zoro Homepage

Men's Short Sleeve Striped Work Shirt, 65% Polyester/35% Cotton, Button Fronts, Light Blue/Navy, M

  • Mfr # SP20BB SS M

  • Zoro # G1353059


product price: $20.59
/ea

Key Features

Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Features
Touchtexâ„¢ Technology
Gender
Men's
Closure Type
Button Fronts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP20BB SS M
Zoro #
G1353059
UPC #
036394866762
Country of Origin
Multiple

Dimensions

Size
M
Size-Body Type
Regular

Details

Item
Short Sleeve Striped Work Shirt
Color
Light Blue/Navy
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Features
Touchtexâ„¢ Technology
Gender
Men's
Closure Type
Button Fronts
Style
Short Sleeve

Description

Mens Ss Lt Blu W/Nv Stripe Wrkshirt,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.