
Men's Short Sleeve Striped Work Shirt, 65% Polyester/35% Cotton, Button Fronts, Light Blue/Navy
Mfr # SP20BB SSL3XL
Zoro # G1353016
product price: $20.59
/eaKey Features
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Features
Touchtexâ„¢ Technology
Gender
Men's
Closure Type
Button Fronts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP20BB SSL3XL
Zoro #
G1353016
UPC #
036394866939
Country of Origin
Multiple
Dimensions
Size
3XL
Size-Body Type
Tall
Details
Item
Short Sleeve Striped Work Shirt
Color
Light Blue/Navy
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Features
Touchtexâ„¢ Technology
Gender
Men's
Closure Type
Button Fronts
Style
Short Sleeve
Description
Mens Ss Lt Blu W/Nv Stripe Wrkshirt,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.